Shop All Wall Switches
Leviton
Wall Swtch, 3-Way, 120/277V, 20A, Red, Rocker
Mfr # 5623-2R
Zoro # G4054977
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Switch Function Maintained
- Amps AC 20
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5623-2R
- Zoro # G4054977
- UPC # 78477794128
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Height | 6.3750 in |
Length | 1.69 in |
Width | 1.62 in |
Size | 46 H x 1.76 W x 1.60 D in |
Description
20 Amp, 120/277 Volt, Decora Plus Rocker 3-Way AC Quiet Switch, Commercial Grade, Back and Side Wired, Self Grounding, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Offset Tang, 2 to 8 AWG (BTC0208)
- WIREMOLD Metal Wire Channel T-Fittings (6797229)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 10 in D (CSD162010)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.40A, 250V AC, Non-Indicating (FNM-1-4/10)
- LEVITON Decora Switch Ltgry 15A (05601-2GS)
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- LEVITON 15 amps Toggle AC Quiet Switch Light Almond (54504-2TS)
- LEVITON Switch Comm 3Way 15A Lta (CS315-2TS)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (DS115W)
- Leviton Lighting Controls