Shop All Wall Switches
Leviton
Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl
Mfr # A1223-2I
Zoro # G9983662
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 20
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # A1223-2I
- Zoro # G9983662
- UPC # 078477699317
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 2.4 in |
Description
Wall Switch, Color Ivory, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Resistance Properties Antimicrobial, Standards NEMA WD-6, NEMA WD-1, NOM-ANCE, Rated HB/Better UL94, RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT, 2VA (TR-50222-04)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UZ1)
- EATON Br Loadcenter 1" Filler Plates (BRFP)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- LEVITON Rocker Switch Decora Plus Sw (5621-2T)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- LEVITON Switch Feed Thru Brn (05410-000)
- LEVITON Feed Through Switch Brwn (C20-05410-000)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- Leviton Wall Switches