Shop All Wall Switches
Leviton
Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl
Mfr # A1223-2I
Zoro # G4057935
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Function Maintained
- Switch Style Toggle
- Amps AC 20
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # A1223-2I
- Zoro # G4057935
- UPC # 78477699317
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Length | 1.69 in |
Dimensions | 4.06 in H x 1.31 in W |
Description
3-way Antimicrobial Switch Assembled With External Wiring Clamps. Quiet Standard Treated Toggle. 20a-120-277v Ac. Spec Master - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Closure Plug, 3/4" NPT, Gray, 4 pcs. (CP475S)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9075)
- CYBERPOWER 800VA 450W UPS w AVR, CP800AVR (CP800AVR)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Red (XB7NW34B1)
- LEVITON 15 amps Single Pole Toggle Switch White (01451-WCP)
- LEVITON SWCH RCKR SNGPL 15A 10PK (E5601-0MW)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- LEVITON Wall Switch, Gray, Single Pole, 2 hp (A1221-GY)
- LEVITON Switch Comm Sp 15A Ivory (CS115-2IS)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- LEVITON Switch Feed Thru Brn (05410-000)
- Leviton Wall Switches