Shop All Toggle Switches
Leviton
Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl
Mfr # 1223-2I
Zoro # G3966122
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Box
- Color Ivory
- Switch Type 3-Way
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1223-2I
- Zoro # G3966122
- UPC # 78477222553
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 7.2500 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Length | 9.2500 in |
Description
20-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Back and Side Wired, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C858)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD3X4NPG6)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RQD07)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch White (01451-02W)
- LEVITON Non-Grounded Toggle Ivory 15A 3-Way Switch (203-01453-ICP)
- LEVITON Wall Switch Key (55500-PRT)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-SI)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- SCHNEIDER ELECTRIC Non-Illum Push Button Operator, Black (ZB5AD28)
- Leviton Toggle Switches