Shop All Wall Switches
Leviton
Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Rockr
Mfr # 5623-2I
Zoro # G4046726
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Switch Function Maintained
- Amps AC 20
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5623-2I
- Zoro # G4046726
- UPC # 78477519240
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Length | 1.69 in |
Size | 46 H x 1.76 W x 1.60 D in |
Description
20 Amp, 120/277 Volt, Decora Plus Rocker 3-Way AC Quiet Switch, Commercial Grade, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (TCR15-W)
- LINEMASTER Light Duty Foot Switch, Momentary Action (41SH12)
- POWER FIRST 25 ft. Extension Cord 10/3 Gauge YL (52NY19)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x60 (A8860T1T)
- LEVITON Rocker Switch 15A 120 277V Spdt Dec Sw Gray (5657-2GY)
- LEVITON Switch Infra Occ/Sensor (ODS10-IHW)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- LEVITON Rocker Switch 20A 120 277 Dec 3Way Sw Black (5623-2E)
- LEVITON AC QUIET SWTCH SNGL POLE (05601-002)
- LEVITON Comm 1P Switch 15A Gray (065-CS115-2GY)
- WIREMOLD Outlet Box Dup Switch Ivory (1684463)
- Leviton Lighting Controls