Shop All Wall Switches
Leviton
Wall Swtch, 3-Way, 120/277V, 20A, Gray, Rockr
Mfr # 5623-2GY
Zoro # G4046568
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Switch Function Maintained
- Amps AC 20
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5623-2GY
- Zoro # G4046568
- UPC # 78477515235
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Height | 4.19 in |
Length | 1.69 in |
Width | 1.62 in |
Size | 46 H x 1.76 W x 1.60 D in |
Description
20 Amp, 120/277 Volt, Decora Plus Rocker 3-Way AC Quiet Switch, Commercial Grade, Back and Side Wired, Self Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 12 Hr, DPST, Silver (FF412H)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Red (BR20R)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 1 (DH364UGK)
- LEVITON Switch Wht Rocker 3-Way (A5623-02W)
- LEVITON Decora 15 Amp Single Pole Rocker AC Quiet Light Switch, White, 10PK (M32-05601-2WM)
- LEVITON Insert Blank Toggle Iv (80700-00I)
- LEVITON Switch Comm Sp 15A Ivory (CS115-2IS)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- LEVITON Switch Qt Grnd 3W Wht (C22-01453-02W)
- LUTRON Wireless RF Switch, 120 to 277VAC, Ivory (PD-5S-DV-IV)
- Leviton Wall Switches