Shop All Wall Switches
Leviton
Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Rockr
Mfr # 5693-2I
Zoro # G4060744
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Switch Function Maintained
- Amps AC 15
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5693-2I
- Zoro # G4060744
- UPC # 78477789612
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Length | 1.69 in |
Dimensions | 4.06 in H x 1.76 in W x 1.42 in D |
Description
15-Amp 120/277-Volt Decora Plus Rocker 3-Way AC Quiet Switch, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Switch, Foot, Guard (522-F28)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 7A, 600V AC, Non-Indicating (NOS-7)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5220C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, L15-30R, Ring Terminal, Black (HBL2720RT)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (A1223-2W)
- LEVITON Switch Res Tog Framed Wh (RS115-WCP)
- LEVITON Switch Combo Qt Dplx Wht (05224-2WS)
- LEVITON Rockr Switch 1P 15A Blk (05601-2ES)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- ZORO SELECT Switch, Brown, 20A, 3-Way Switch, 1 to 2 HP (9903)
- Leviton Wall Switches