Shop All Wall Switches
Leviton
Wall Swtch, 3-Way, 120/277V, 15A, Ivry, Rockr
Mfr # 5693-2I
Zoro # G3434225
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Amps AC 15
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5693-2I
- Zoro # G3434225
- UPC # 078477789612
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Overall Height | 4.1 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Overall Width | 1.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Switch Height | 2.6 in |
Description
Wall Switch, Color Ivory, Current Rating 15 A, Illuminated Yes, Pilot Light Yes, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight Yes, Number of Switches 1, Standards ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, Strap Material Steel, Switch Style Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12; 13, Screw On (A10106SC)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Decorator, Light Almond (PJ264LA)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DR15WHI)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F23120)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- LEVITON Swtch Decor Cmbo3R Ltalm (01755-0TS)
- LEVITON Switch Sp 15A Ivory (05226-0IS)
- LEVITON Occupancy Sensor Wht (R02-IPS02-1LW)
- LEVITON Insert Blank Toggle Iv (80700-00I)
- EATON WIRING DEVICES Switch Toggle 15A 120Vac White (1301W)
- Leviton Wall Switches