Shop All Toggle Switches
Leviton
Wall Swtch, 3-Position, Center Off, 20A, Blk
Mfr # 1257-L
Zoro # G3974425
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary
- Mounting Box
- Material Thermoplastic
- Color Black
- Width 2.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1257-L
- Zoro # G3974425
- UPC # 78477808702
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Width | 2.31 in |
Height | 4.12 in |
Length | 2.25 in |
Dimensions | 46 in H x 1.37 in W x 1.26 in D |
Description
20 Amp, 120/277 Volt, Toggle Locking Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Grounding, Back & Side Wired, - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C391)
- ZORO SELECT Strut Channel, 4 ft. L, Whte Painted Steel (FS-200SS WT 48.00)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M075)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4FZZ7)
- LEVITON 30 Amps Ac 600Vac Manual Motor Switch (MS302-DS)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- LEVITON Toggle Switch 20A 120 277V 2 Pole Ind Grd Toggle Ivory (1222-2I)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-5)
- Leviton Toggle Switches