Shop All Wall Switches
Leviton
Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl
Mfr # A1221-2W
Zoro # G9983644
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # A1221-2W
- Zoro # G9983644
- UPC # 078477697122
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Switch Height | 2.2 in |
Minimum Wire Size | 14 AWG |
Switch Depth | 1 in |
Overall Width | 1.3 in |
Mount Hole Center-to-Center Height | 2.4 in |
Overall Height | 4.1 in |
Description
Wall Switch, Color White, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 2.4 in, Nightlight No, Number of Switches 1, Resistance Properties Antimicrobial, Standards RoHS Compliant, Strap Material Galvanized Steel, Switch Style Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Indust. Gigabit Media Converter, Sfp Slot, -10 To 60°C (IMC-21GA)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- GARDNER BENDER Butt Splice Connector, 12-10 AWG, PK50 (75-126)
- MELTRIC 17-18061 INLET (17-18061)
- LEVITON Ac Quiet Switch 30A Ivry (03032-2IS)
- LEVITON SWITCH QUIET1POL GRND IV (S01-01451-2IS)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- LEVITON Occupncy Univ Switch Iv (R01-IPS02-1LI)
- LEVITON Switch Feed Thru Brn (05410-000)
- GORGEOUSGLOW 15A Decora WiFi Smart Switch, White (GO2514974)
- Leviton Lighting Controls