Shop All Toggle Switches
Leviton
Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl
Mfr # 1221-SW
Zoro # G4085944
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Voltage 120/277 VAC
- Body Material Thermoplastic
- Connection Back Wired;Side Wired
- Standards UL/CSA/NOM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1221-SW
- Zoro # G4085944
- UPC # 78477240618
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 9.7500 in |
Length | 13.3750 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Description
20-Amp, 120/277-Volt, Toggle Single-Pole AC Quiet Switch, Heavy Duty Spec Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 6Pins (TGMPL40100A1H)
- RACO Compression Connector, 1-51/64" L, Steel (2913RT)
- PRIME WIRE & CABLE Prime Wire & Cable 3001319 Indoor Timer with Remote Control & Grounded Outlets; White - 15 amp (3001319)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AH5)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- LEVITON Quiet Grounded Toggle White 15A 3-Way Switch (226-01453-02W)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw White (1223-SW)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Wht (CS315-2W)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Ivory (203-01451-02I)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (2TL1-3)
- Leviton Toggle Switches