Shop All Wall Switches
Leviton
Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr
Mfr # 5621-2
Zoro # G2907633
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type 1-Pole
- Switch Style Rocker
- Amps AC 20
- Color Brown
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5621-2
- Zoro # G2907633
- UPC # 078477519004
- Country of Origin United States
- Category Wall Switches
Details
Item | Wall Switch |
Switch Type | 1-Pole |
Switch Style | Rocker |
Amps AC | 20 |
Color | Brown |
Voltage AC | 120 to 277 |
Locking | No |
Switch Function | Maintained |
Wiring Method | Back and Side |
Application Environment | Commercial |
Antimicrobial | No |
Description/Special Features | Quiet Switch |
Rated HP | 1 |
Standards | NEMA: WD-1 and WD-6, ANSI: C-73, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057 |
Voltage Rating | 120-277 |
Description
Wall Switch, Color Brown, Switch Function Maintained, Switch Type 1-Pole, Voltage Rating 120-277, Wiring Method Back and Side, Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, Switch Style Rocker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 3 Pole, 347/600V AC, B Curve (BDL36040)
- ACME ELECTRIC Single Phase Transformer, 100 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153005)
- HUBBELL 30A Twist-Lock Connector 3P 4W 250VAC BK/WT (HBL3433GCB)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, GPT, 60 Volts (18GPTSTRRED500)
- LEVITON Switch Qt Grnd 3W Wht (C22-01453-02W)
- LEVITON Switch Combo 3Way La (05241-0TS)
- LEVITON SWITCH THREE POLE 15AMP (L5613-2LT)
- LEVITON Occupncy Univ Switch Iv (R01-IPS02-1LI)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (A1223-2W)
- LEVITON Switch Standard, Single Pole, 20A (CSB1-20W)
- LEVITON Pull Chain Canopy Switch (052-10097-008)
- Leviton Lighting Controls