Shop All Wall Switches
Leviton
Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl
Mfr # M1201-W
Zoro # G4053096
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 1-Pole
- Switch Function Maintained
- Switch Style Toggle
- Amps AC 15
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M1201-W
- Zoro # G4053096
- UPC # 78477494110
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Height | 4.25 in |
Width | 1.69 in |
Length | 2.25 in |
Dimensions | 46 in H x 1.5 in W x 1.54 in D |
Description
15 Amp, 120 Volt, Lev-Lok Switch, Large Toggle, Quiet Single-Pole, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 100A, 3 Pole, 240V AC (B3100)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 4in W x 4in D x 5ft L, Chrome (KK-4X4X5-EZ)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- SQUARE D Panelboard Encl/Box Type 3R/12 38H 20W (MH38WP)
- LEVITON C20-10097-000 Switch Pc Canopy (C20-10097-000 S)
- LEVITON Leviton Occupancy 10 amp Motion Sensor Switch, White (3236692)
- LEVITON Switch Feed Thru Brn (05410-000)
- LEVITON SWITCH/OUTLET (S00-05225-00S)
- LEVITON Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm (5623-2T)
- LEVITON Leviton 3829918 Decora White 600 watts Rocker Dimmer - Pack of 3 (3829918)
- LEVITON Leviton Mfg R66-01755-0TS Light Almond Decora Triple Rocker Combination Switch (R66-01755-0TS)
- Leviton Wall Switches