Shop All Wall Switches
Leviton
Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr
Mfr # 5691-2W
Zoro # G2006164
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Amps AC 15
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5691-2W
- Zoro # G2006164
- UPC # 078477789568
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Switch Height | 2.6 in |
Minimum Wire Size | 14 AWG |
Overall Height | 4.1 in |
Overall Width | 1.8 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Wall Switch, Color White, Current Rating 15 A, Illuminated Yes, Pilot Light Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight Yes, Number of Switches 1, Standards ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, Strap Material Steel, Switch Style Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 16.00x14.00x6.00, Gray, Steel (A1614LP)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-200)
- ZORO SELECT Flat Indicator Light, Red, 12VDC (24M093)
- ABB 1-1/2" Pvc Box Adapter (E996HR)
- LEVITON Switch Wht Rocker Single (A5621-02W)
- LEVITON Switch Comm 3Way 15A Brn (CS315-002)
- LEVITON Switch Frm Tg 4/W 15A Wh (54504-02W)
- LEVITON Leviton Mfg R04-GFNT1-0KE Outlet Gfci St 15A & 125V Black (9565367)
- LEVITON Illuminated Wall Switch, 1-Pole, 20A, Ivory (5631-2I)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (5621-2W)
- INFRATECH $MED WAVE SYSTEM 36" 3000 WATT (IF14-1005)
- Leviton Lighting Controls