Shop All Wall Switches
Leviton
Wall Swtch, 1-Pol, 120/277V, 20A, Wht, Lockng
Mfr # M1221-WL
Zoro # G4054155
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 1-Pole
- Switch Function Maintained
- Switch Style Locking Toggle
- Amps AC 20
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M1221-WL
- Zoro # G4054155
- UPC # 78477495179
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.88 in |
Height | 4.12 in |
Length | 1.81 in |
Dimensions | 46 in H x 1.5 in W x 1.41 in D |
Description
20 Amp, 120 Volt, Lev-Lok Switch, Quiet Single-Pole, Tamper Resistant Key, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (NOS-70)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC24)
- GENERAC Portable Generator, Gasoline, 15,000 W Rated, 22,500 W Surge, Electric Start, 120/240V AC (5734)
- ZORO SELECT Clamp, OD 1/4 In, 3/4 In W, Cushion, PK50 (COL0413Z1)
- LEVITON Wall Switch, White, Single Pole, 2 hp (A5621-2W)
- LEVITON Switch Qt Grnd 3W Wht (C22-01453-02W)
- LEVITON 15 amps Toggle AC Quiet Switch Light Almond (54504-2TS)
- LEVITON Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr (5693-2GY)
- LEVITON Switch Combo Qt Dplx Brn (05224-02S)
- LEVITON Switch Grnd 3Way 15A Wht (01453-02W)
- JANDORF Rotry Switch 2 Circuit (61214)
- Leviton Lighting Controls