Shop All Wall Switches
Leviton
Wall Swtch, 1-Pol, 120/277V, 20A, Red, Rocker
Mfr # 5621-2R
Zoro # G4053227
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 1-Pole
- Switch Style Rocker
- Switch Function Maintained
- Amps AC 20
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5621-2R
- Zoro # G4053227
- UPC # 78477794029
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 8.7500 in |
Height | 6.3750 in |
Dimensions | 46 in H x 1.76 in W x 1.6 in D |
Description
20-Amp 120/277-Volt Decora Plus Rocker Single-Pole AC Quiet Switch, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR2GH5)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 50 A (CBC-50)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 10A, 2 Pole, Not Rated, D Curve (M9U31210)
- JANDORF Ceramic Fuse, GDA (FCD) Series, Fast-Acting, 0.5A, 250V AC (60672)
- LEVITON Rocker Switch 20A 120 277 Dec 3Way Sw Black (5623-2E)
- LEVITON Red Pilot Light Switch (01221-PLR)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- LEVITON Rocker Switch 3A 24V Sp Decora Ind Grd White (56021-2W)
- LEVITON Commercial Grade 15 Amp Toggle Single Pole Switch, Light Almond (S06-CS115-2TS)
- AMERICAN IMAGINATIONS 5.25 in. x 7.25 in. Electrical Switch in White 15 AMP (AI-35001)
- Leviton Lighting Controls