Shop All Wall Switches
Leviton
Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl
Mfr # M1221-I
Zoro # G4034826
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Switch Type 1-Pole
- Switch Style Toggle
- Amps AC 20
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # M1221-I
- Zoro # G4034826
- UPC # 78477494325
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.69 in |
Height | 4.25 in |
Length | 2.25 in |
Dimensions | 46 in H x 1.5 in W x 1.54 in D |
Description
20 Amp, 120 Volt, Lev-Lok Switch, Large Toggle, Quiet Single-Pole, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24V AC, 115/220V AC (T24130D)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- FLUKE NETWORKS Tone Gen/Probe Kit, Netwrk Infrastructure (MT-8200-60-KIT)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 20 Amps, 125/250V, NEMA L14-20R (YGP025F)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination (200-T5225-000)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- LEVITON Switch Grnd 3Way 15A Wht (01453-02W)
- LEVITON Ac Quiet Switch 30A Ivry (03032-2IS)
- LEVITON Pull Chain Canopy Switch (052-10097-008)
- HUBBELL Wall Swtch, 1-Pol, 20A, SS, Barrl Key Lockng (HBL1221RKL)
- Leviton Wall Switches