Shop All Toggle Switches
Leviton
Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl
Mfr # 1221-2I
Zoro # G3966515
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Switch Type 1-Pole
- Width 1.62 in
- Height 4.19 in
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 1221-2I
- Zoro # G3966515
- UPC # 78477239896
- Country of Origin United States
- Category Toggle Switches
Dimensions
Width | 1.62 in |
Height | 4.19 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Length | 1.69 in |
Description
20-Amp, 120/277-Volt, Toggle Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB 013P Enclosed Relay 20Amp (RIB013P)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- CABLOFIL Clamp Washer, Square Splice, PK50 (CE25EZ)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-Brss (XS612B1PBL5)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- LEVITON Toggle Switch 15A 120 277V 3Way Tgle Sw White (1203-2W)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- LEVITON Toggle Switch 20A 120 277V 2P Lcking Sw Iv (1222-2IL)
- HONEYWELL Toggle Switch On-On-On 4PDT 15A @ 277V Screw Terminals (4NT1-10)
- Leviton Switches