Shop All Combination Devices
Leviton
Wall Switch/Receptacle, 5-15R, 120V
Mfr # 5625-W
Zoro # G4044513
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rocker
- NEMA Configuration 5-15R
- Amps 15
- Color White
- Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5625-W
- Zoro # G4044513
- UPC # 78477515488
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Height | 4.12 in |
Width | 1.88 in |
Length | 1.81 in |
Size | 4.20 H x 1.31 W x 0.93 D in |
Description
15 Amp, 120 Volt, Decora Brand Style Single-Pole, AC Combination Switch, Commercial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS electropneumatic positioner (6DR5210-0EP00-0AA0)
- BURNDY Static Discharge Clamp, 4.62In (GIE2CG3)
- POWER FIRST Long Barrel Splcie, 2.27 in. L, Orange (22EZ37)
- INSULTAB Heat Shrink Tubing Kit, Black, 175 Pc (30-PVC-175BK)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle w/ Wall Plate, White (USB46-WH)
- Leviton Combination Devices