Shop All Wall Switches
Leviton
Wall Switch, White, Single Pole, 2 hp
Mfr # M5621-W
Zoro # G110442216
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Color White
- Switch Function Maintained
- Wiring Method Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M5621-W
- Zoro # G110442216
- UPC # 078477495421
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Overall Height | 4.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 12 AWG |
Description
Wall Switch, Color White, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Not Applicable, Standards ANSI, CSA Certified, cULus, RoHS Compliant, UL20, Strap Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 2.28In (C11K16D)
- ABB 5PK 34 Conduit Clamp (E977EC-CTN)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KO2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG0)
- LEVITON Leviton White Single Pole Decora Switch - Pack of 10, 10PK (3072709)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- LEVITON AC QUIET SWTCH SNGL POLE (05601-002)
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- LEVITON SWITCH THREE POLE 15AMP (L5613-2LT)
- LEVITON Com3Way Switch 15A Gray (CS315-2GS)
- LEVITON Leviton Occupancy 10 amp Motion Sensor Switch, White (3236692)
- Leviton Wall Switches