Shop All Wall Switches
Leviton
Wall Switch, White, Single Pole, 2 hp
Mfr # A5621-2W
Zoro # G010436803
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Switch Function Maintained
- Color White
- Wiring Method Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # A5621-2W
- Zoro # G010436803
- UPC # 078477727362
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Minimum Wire Size | 14 AWG |
Overall Width | 1.8 in |
Maximum Wire Size | 10 AWG |
Overall Height | 4.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Wall Switch, Color White, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Antimicrobial, Standards ISO 22196, JIS Z 2801:2000, UL Listed, Strap Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 6" x 4" x 1' (6-Pack) (G6X4WH6)
- BLUE SEA SYSTEMS 7198 285-Series Circuit Breaker Panel Mount Adapter (7198)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, 12 ga. (FS-201SS PG 60.00)
- LEVITON Feed Through Switch Brwn (C20-05410-000)
- LEVITON Switch Feed Thru Brn (05410-000)
- LEVITON 15 Amp 3-Way Toggle Switch, Ivory, 6PK (M21-01453-2IM)
- LEVITON Dsl06 3Pack (DSL06-3PW)
- LEVITON Residential 15A White Grounded 4-Way Switch (042-05604-02W)
- LEVITON Switch Comm 3Way 15A Brn (CS315-002)
- ZORO SELECT Wall Switch, 20A, Red, 1-Pole Type, Toggle (4901BRED)
- Leviton Wall Switches