Shop All Wall Switches
Leviton
Wall Switch, White, 3-Way, 2 hp
Mfr # M5633-W
Zoro # G410436861
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Color White
- Switch Function Maintained
- Wiring Method Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # M5633-W
- Zoro # G410436861
- UPC # 078477495698
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Overall Height | 4.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Width | 1.3 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 14 AWG |
Description
Wall Switch, Color White, Current Rating 20 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Not Applicable, Standards ANSI, CSA Certified, cULus, RoHS Compliant, UL20, Strap Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Clear (ZB4BW37)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA2)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 3" Wide - 30' Long (SF3-30-GRAY)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Yellow (AT1503EV-YL)
- LEVITON Toggl Switch 3Way Wht15A (1453-2WM)
- LEVITON Leviton Occupancy 10 amp Motion Sensor Switch, White (3236692)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (A1223-2W)
- LEVITON Decora Illum3Way Switch (L5613-2WS)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- ZORO SELECT Wall Switch, 20A, White, 3-Way Type, Rocker (9903W)
- Leviton Lighting Controls