Shop All Wall Switches
Leviton
Wall Switch, White, 3-Way, 2 hp
Mfr # M5623-W
Zoro # G810436850
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Color White
- Switch Function Maintained
- Wiring Method Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M5623-W
- Zoro # G810436850
- UPC # 078477495490
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Overall Width | 1.3 in |
Overall Height | 4.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 14 AWG |
Description
Wall Switch, Color White, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Not Applicable, Standards ANSI, CSA Certified, cULus, RoHS Compliant, UL20, Strap Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-25)
- MASTER ELECTRONICS Master Electrician 09703ME 16-3 Power Replacement Cord - 3 ft. (711744)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361FRK)
- LEVITON Switch 4/W 15A White (CS415-2WS)
- LEVITON Comm Switch Dp 20A Iv (CS220-2IS)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- LEVITON M02-E5601-Mw Wh 15A Grd Switch (E5601-0MW)
- LEVITON Feedthru Switch Sp Wht (C24-05410-0KW)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr (5621-2)
- Leviton Lighting Controls