Shop All Wall Switches
Leviton
Wall Switch, White, 120/277V AC, Commercial
Mfr # L5613-2W
Zoro # G311903554
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Color White
- Switch Function Maintained
- Wiring Method Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L5613-2W
- Zoro # G311903554
- UPC # 078477682005
- Country of Origin United States
- Category Wall Switches
Dimensions
Mount Hole Center-to-Center Height | 3.8 in |
Details
Item | Wall Switch |
Switch Type | 3-Way |
Switch Style | Rocker |
Color | White |
Switch Function | Maintained |
Wiring Method | Back, Side |
Standards | cULus, NOM, UL Listed |
Current Rating | 15 A |
Resistance Properties | Impact Resistant |
Number of Switches | 1 |
Pilot Light | No |
Voltage Rating | 120/277 V AC |
Illuminated | Yes |
Grounding | Grounded |
Wire Connection Type | Screw Terminals |
Market | Commercial |
Horsepower Rating | 2 hp |
Description
Wall Switch, Color White, Current Rating 15 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277 V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Mount Hole Center-to-Center Height 3.8 in, Number of Switches 1, Resistance Properties Impact Resistant, Standards cULus, NOM, UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Grounding Grounded, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5361)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- COXREELS 30 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC10-3012-F)
- SIEMENS Load Center, E0, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (E0408ML1125SU)
- LEVITON Rockr Switch 3W 15A Blk (05603-2ES)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- LEVITON AC QUIET SWTCH SNGL POLE (05601-002)
- LEVITON Leviton Mfg S02-05224-WSP White Commercial Grade AC Quiet Duplex Combination Tog (S02-05224-WSP)
- LEVITON SWITCH THREE POLE 15AMP (L5613-2LT)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- GREENGATE Office Station 2 White (RC-5TSB-OS2-W)
- Leviton Wall Switches