Shop All Wall Switches
Leviton
Wall Switch, Red, Single Pole, 2 hp
Mfr # A1221-2R
Zoro # G910436798
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Switch Type Single Pole
- Switch Style Toggle
- Color Red
- Wiring Method Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # A1221-2R
- Zoro # G910436798
- UPC # 078477697191
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Overall Height | 4.1 in |
Overall Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 10 AWG |
Description
Wall Switch, Color Red, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Antimicrobial, Standards CSA Certified, ISO 22196, JIS Z 2801:2000, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Black Thin Tie Fastener, 50 pk. (95172)
- SATCO Single Circuit Rated Metal Toggle Light Switch, Brass (80/1767)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 8inWx8inH, Steel (F88G24)
- FLEXSOLAR 1021Wh 1000W Portable Power Station (FP100-S102V1)
- LEVITON Leviton White Single Pole Decora Switch - Pack of 10, 10PK (3072709)
- LEVITON Indus Switch Dp 30A Wht (03032-2WS)
- LEVITON Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm (5623-2T)
- LEVITON Decora 15 Amp Single Pole Rocker AC Quiet Light Switch, White, 10PK (M32-05601-2WM)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- LEVITON Switch Combo 3Way La (05241-0TS)
- ZORO SELECT Wall Switch, Gray, 1-Pole Type, 1 to 2 HP (4901BGRY)
- Leviton Wall Switches