Shop All Wall Switches
Leviton
Wall Switch, Red, 3-Way, 2 hp
Mfr # A5623-2R
Zoro # G510436792
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Switch Function Maintained
- Color Red
- Wiring Method Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # A5623-2R
- Zoro # G510436792
- UPC # 078477727386
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Overall Height | 4.1 in |
Overall Width | 1.8 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Description
Wall Switch, Color Red, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Antimicrobial, Standards ISO 22196, JIS Z 2801:2000, UL Listed, Strap Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Gray (SEC75GA)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2U7)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (LFR60100-3CID)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (A1221-2I)
- LEVITON Decora Illum3Way Switch (L5613-2WS)
- LEVITON SWCH RCKR SNGPL 15A 10PK (E5601-0MW)
- LEVITON Rocker Switch 20A 277V Dec 3Way Sw Pilot Lt Alm (5623-2T)
- LEVITON SWITCH QT WH 15A120/277V (S12-05601-2WS)
- LEVITON Switch Res Tog Framed Wh (RS115-WCP)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 1-Pole Switch (CSB120R)
- Leviton Lighting Controls