Shop All Wall Switches
Leviton
Wall Switch, Light Almond, Single Pole
Mfr # M5631-T
Zoro # G710436851
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Color Light Almond
- Switch Function Maintained
- Wiring Method Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # M5631-T
- Zoro # G710436851
- UPC # 078477495650
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Overall Height | 4.1 in |
Overall Width | 1.3 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 14 AWG |
Description
Wall Switch, Color Light Almond, Current Rating 20 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Not Applicable, Standards ANSI, CSA Certified, cULus, RoHS Compliant, UL20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYSTAR RED ROCKER SWITCH (KU80014)
- MERSEN Semiconductor Fuse, A70QS Series, 90A, Fast-Acting, 700V AC, Bolt-On (A70QS90-4)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120/240V AC (QOB115)
- LEVITON Decora 15 Amp Single Pole Rocker AC Quiet Light Switch, White, 10PK (M32-05601-2WM)
- LEVITON Switch Infra Occ/Sensor (ODS10-IHW)
- LEVITON Comm Switch 3/W 20A Brn (CS320-02S)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (M1221-W)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- LEVITON Switch Wht Rocker Single (A5621-02W)
- GARDNER BENDER Rocker Switch Dpdt (GSW-46)
- Leviton Lighting Controls