Shop All Wall Switches
Leviton
Wall Switch, Light Almond, Single Pole
Mfr # M5621-T
Zoro # G810442233
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Color Light Almond
- Switch Function Maintained
- Wiring Method Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M5621-T
- Zoro # G810442233
- UPC # 078477496589
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Overall Height | 4.1 in |
Overall Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 12 AWG |
Description
Wall Switch, Color Light Almond, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Not Applicable, Standards ANSI, CSA Certified, cULus, RoHS Compliant, UL20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-USB)
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Insulation Color: Red (160166-2100)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 12; 13, Hinged (N412201606CST)
- 3M 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (MNG10-14R/SX)
- LEVITON Replcmnt Rotary Knob Wht (C28-26115-00W)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr (5621-2)
- LEVITON Switch Feed Thru Brn (05410-000)
- LEVITON Leviton Mfg R04-GFNT1-0KE Outlet Gfci St 15A & 125V Black (9565367)
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl (SNAP1201WNA)
- Leviton Lighting Controls