Shop All Wall Switches
Leviton
Wall Switch, Ivory, Single Pole, 2 hp
Mfr # M5631-I
Zoro # G510436853
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Color Ivory
- Switch Function Maintained
- Wiring Method Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M5631-I
- Zoro # G510436853
- UPC # 078477495612
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Overall Height | 4.1 in |
Overall Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 14 AWG |
Description
Wall Switch, Color Ivory, Current Rating 20 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Not Applicable, Standards ANSI, CSA Certified, cULus, RoHS Compliant, UL20, Strap Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 14 Gauge (FS-500SS AL 48.00)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 9A, 600V AC, Non-Indicating (JTD009)
- MONOPRICE Ethernet Cable, Cat 6, Red, 7 ft. (9822)
- HUBBELL Double Connector, Grn, Female-Female, Taper (HBLDFGN)
- LEVITON Iluminated Switch, 20A-120V, White, 1 Pole (5631-2W)
- LEVITON Rocker Switch 15A 120 277V Spdt Dec Sw Gray (5657-2GY)
- LEVITON Co/Alr1P Togswtch 15A Iv (02651-02I)
- LEVITON Feethru Switch Sp Ivory (C21-05410-00I)
- LEVITON COMBINATION DEVICE SWITCH NEW DECORA COMBO (5634)
- LEVITON Switch And Outlet Combination (S02-5625-W)
- LUTRON Wall Switch, 1-Pole, On/Off, Ivory (MA-AS-IV)
- Leviton Wall Switches