Shop All Wall Switches
Leviton
Wall Switch, Ivory, 3-Way, 2 hp
Mfr # M5633-I
Zoro # G310436855
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Color Ivory
- Switch Function Maintained
- Wiring Method Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M5633-I
- Zoro # G310436855
- UPC # 078477495681
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Overall Width | 1.3 in |
Overall Height | 4.1 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 12 AWG |
Description
Wall Switch, Color Ivory, Current Rating 20 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 12 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Not Applicable, Standards ANSI, CSA Certified, cULus, RoHS Compliant, UL20, Strap Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Mechanically Held Lighting Contactor 12P 30A (8903LXO1200V02)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NA2X)
- HUBBELL Flanged Inlet, 20 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-20P, White (HBL5378C)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 (TY535M)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- LEVITON Leviton 3829918 Decora White 600 watts Rocker Dimmer - Pack of 3 (3829918)
- LEVITON Feethru Switch Sp Ivory (C21-05410-00I)
- LEVITON Occupancy Switch Wht (R62-IPS06-1LW)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- LEVITON Switch Qt Grnd 3W Wht (C22-01453-02W)
- ZORO SELECT Wall Switch, 15A, Ivory, 3-Way Type, Rocker (9803I)
- Leviton Lighting Controls