Shop All Wall Switches
Leviton
Wall Switch, Gray, Single Pole, 2 hp
Mfr # A5621-2GY
Zoro # G810436805
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Switch Function Maintained
- Color Gray
- Wiring Method Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # A5621-2GY
- Zoro # G810436805
- UPC # 078477727379
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Overall Height | 4.1 in |
Overall Width | 1.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Wall Switch, Color Gray, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Antimicrobial, Standards ISO 22196, JIS Z 2801:2000, UL Listed, Strap Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K11A36U2)
- OMRON Time Delay Relay, 120VAC, 5A, DPDT, Square (H3YN-2 AC100-120)
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- ABB MPET4-10R, ESTOP 40MM TWIST RELEASE RED (MPET4-10R)
- LEVITON Rocker Switch 20A 120 277 Dec 3Way Sw Black (5623-2E)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- LEVITON Wall Switch, 4-Way, 120/277V, 15A, Wht, Rockr (5604-2W)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- LEVITON Switch Combo Qt Dplx Brn (05224-02S)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- Leviton Lighting Controls