Shop All Wall Switches
Leviton
Wall Switch, Gray, Single Pole, 2 hp
Mfr # A1221-GY
Zoro # G010436797
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Switch Type Single Pole
- Switch Style Toggle
- Color Gray
- Wiring Method Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # A1221-GY
- Zoro # G010436797
- UPC # 078477721797
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Width | 1.3 in |
Overall Height | 4.1 in |
Minimum Wire Size | 14 AWG |
Description
Wall Switch, Color Gray, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Antimicrobial, Standards CSA Certified, ISO 22196, JIS Z 2801:2000, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 125/250VAC BK (CS6369)
- CANTEX ADAPTR TERMINAL PVC 1/2"" (5140103U)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2716)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- LEVITON Switch Grnd 3Way 15A Wht (01453-02W)
- LEVITON Swtch Decor Cmbo3R Ltalm (01755-0TS)
- LEVITON Swtch W/ Wlplt 3W 15A Wh (C42-L5674-0LW)
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- LEVITON Rockr Switch 1P 15A Blk (05601-2ES)
- LEVITON Switch Comm Sp 20A White (CS120-2WS)
- PASS & SEYMOUR Legrand ACD3I Switch, 15A, 120/277 V, 3 Position, Screw Terminal, Thermoplastic Housing Material, Ivory (ACD3-I)
- Leviton Lighting Controls