Shop All Wall Switches
Leviton
Wall Switch, Gray, 3-Way, 2 hp
Mfr # A5623-2GY
Zoro # G110436796
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Color Gray
- Switch Function Maintained
- Wiring Method Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # A5623-2GY
- Zoro # G110436796
- UPC # 078477727416
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Overall Width | 1.8 in |
Overall Height | 4.1 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Wall Switch, Color Gray, Current Rating 20 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Antimicrobial, Standards CSA Certified, ISO 22196, JIS Z 2801:2000, UL Listed, Strap Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15A Midget Locking Plug 3P 3W 125/250VAC ML-3P BK/WT (7485NP)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (26068701)
- POWER FIRST Vinyl Wire Terminal Kit 194 Piece w/Tool (5UGK5)
- LEVITON Iluminated Switch, 20A-120V, White, 1 Pole (5631-2W)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-5601-2WS)
- LEVITON Switch 4/W 15A White (CS415-2WS)
- LEVITON Switch Comm 3Way 15A Lta (CS315-2TS)
- LEVITON Wall Switch, White, 120V AC, Commercial (6526-W)
- BRIGHTBOMB Master Disconnect Switch (BR3023296)
- Leviton Lighting Controls