Shop All Toggle Switches
Leviton
Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl
Mfr # 1224-2W
Zoro # G4047453
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Height 4.19 in
- Switch Type 4-Way
- Mounting Box
- Standards UL/CSA/NOM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1224-2W
- Zoro # G4047453
- UPC # 78477128107
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Length | 1.69 in |
Description
20 Amp, 120/277 Volt, Toggle 4-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 2 Pole, 120/240V AC (QF220A)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K43N1V2)
- OMRON Relay Scket, Finger Safe, Square, 14 Pin, 5A (PYF14S)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-SI)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Black (1223-2E)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- THE BEST CONNECTION Heavy Duty Mom. Toggle 30A 12V D.P.D.T. (JTT2648F)
- Leviton Switches