Shop All Wall Switches
Leviton
Wall Switch, 4-Way, 120/277V, 15A, Gry, Rockr
Mfr # 5604-2GY
Zoro # G4064165
original price:
$13.65
10% off
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 4-Way
- Switch Style Rocker
- Switch Function Maintained
- Amps AC 15
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5604-2GY
- Zoro # G4064165
- UPC # 78477882689
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Length | 1.69 in |
Height | 4.19 in |
Width | 1.62 in |
Dimensions | 4.2 in H x 1.3 in W x 0.99 in D |
Description
15 Amp, 120/277 Volt, Decora Rocker 4-Way AC Quiet Switch, Residential Grade, Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515CP)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, Stndrd (FS-500SS GR 48.00)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC200)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (5621-2W)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Light Almond (208-01451-02T)
- LEVITON DECORA SLID DIMRS WHT3PK (6672-3PW)
- LEVITON Illuminatd Wall Swtch, 3-Way, 20A, Wht, 120V (5633-2W)
- LEVITON Pull Chain Canopy Switch (052-10097-008)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- Leviton Wall Switches