Shop All Toggle Switches
Leviton
Wall Switch, 3-Way, Side, 120/277V, 20A, Brn
Mfr # CS320-2
Zoro # G4059834
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Switch Type 3-Way
- Connection Side Wired
- Color Brown
- Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CS320-2
- Zoro # G4059834
- UPC # 78477815830
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 10.5000 in |
Length | 17.2500 in |
Dimensions | 46 in H x 1.31 in W x 0.92 in D |
Description
20-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch, Commercial Grade, Grounding Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Reversing Drum Switch, Steel Handle (4UYE9)
- BRAD HARRISON Internal Thread Connector, 3, Male, 16 AWG (1A3002-34)
- ZORO SELECT Channel Angle Bracket, Gold (V331Y)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- LEVITON Toggle Switch 20A 120 277V Lcking Sw Iv (1221-2IL)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Ivory (203-01451-02I)
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- LEVITON Wall Swtch, 3-Position, Center Off, 20A, Blk (1257-L)
- LEVITON 15 amps Three Pole 3-Way Toggle AC Quiet Switch White (01453-02W)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- LINEMASTER Foot Switch Guard, Steel, Alert Orange (522-D28)
- Leviton Toggle Switches