Shop All Wall Switches
Leviton
Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry
Mfr # 5603-2I
Zoro # G2664742
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Amps AC 15
- Color Ivory
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5603-2I
- Zoro # G2664742
- UPC # 078477517246
- Country of Origin United States
- Category Wall Switches
Details
Item | Wall Switch |
Switch Type | 3-Way |
Switch Style | Rocker |
Amps AC | 15 |
Color | Ivory |
Voltage AC | 120 to 277 |
Locking | No |
Switch Function | Maintained |
Wiring Method | Side |
Application Environment | General Purpose |
Rated HP | 1/2 |
Description/Special Features | Quiet Switch |
Standards | UL/CSA |
Antimicrobial | No |
Voltage Rating | 120-277 |
Description
Wall Switch, Color Ivory, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120-277, Wiring Method Side, Standards UL/CSA, Switch Style Rocker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC, 5 PK (GMA-5-R)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 PG 120.00)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-630-111-C)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (166406-100)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (M1221-W)
- LEVITON 3Way Switch Sp 15A Wht (05241-0WS)
- LEVITON Comm Switch Dp 20A Brn (CS220-02S)
- LEVITON Rocker Switch Decora Plus Sw (5621-2T)
- LEVITON Leviton Occupancy 10 amp Motion Sensor Switch, White (3236692)
- GORGEOUSGLOW 05821-00S 20amp NEMA 6-20R Brown Commercial Grade Single Receptacle (GO159375)
- Leviton Wall Switches