Shop All Toggle Switches
Leviton
Wall Switch, 3-Way, Side, 120/277V, 15A, Brn
Mfr # CS315-2
Zoro # G4046367
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Height 10.5000 in
- Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057
- Body Material Thermoplastic
- Switch Type 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS315-2
- Zoro # G4046367
- UPC # 78477815601
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 10.5000 in |
Dimensions | 46 in H x 1.31 in W x 0.92 in D |
Length | 17.2500 in |
Description
15 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161BB00)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BL5)
- EATON Photoelectric Sensor, Cylinder, Reflective (E65-SMPR3-GLD)
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON 30 Amps Ac 600Vac Manual Motor Switch (MS302-DS)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- CARLING TECHNOLOGIES Reversing Toggle Switch, DPDT, 4 Connections, Momentary On/Off/On, 1/2 hp, 10A @ 250V AC (6GO53-73/TABS)
- Leviton Switches