Shop All Toggle Switches
Leviton
Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl
Mfr # 1223-2W
Zoro # G4048896
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Color White
- Mounting Box
- Height 7.2500 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1223-2W
- Zoro # G4048896
- UPC # 78477223482
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 7.2500 in |
Length | 9.2500 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Description
20-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Back and Side Wired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Encl/Box Type 3R/12 38H 20W (MH38WP)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 4mm, NPN, NO (XS1N12NA349D)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-0625-10)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Ivory (S07-CS120-2IS)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- LEVITON 20 Amp, 120/277 Volt, Toggle, Locking Single-Pole Ac Quiet (1221-2WL)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- BRYANT Toggle Switch, Manual Motor Controllers, Double Pole, 40A 120/277V AC, Side Wired Only, Brown (4002)
- Leviton Toggle Switches