Shop All Wall Switches
This Product is Discontinued
Leviton
Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr (Discontinued)
Mfr # 5623-2W
Zoro # G4049018
This Product is Discontinued
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Amps AC 20
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5623-2W
- Zoro # G4049018
- UPC # 78477519288
- Country of Origin Mexico
- Category Wall Switches
Details
Item | Wall Switch |
Switch Type | 3-Way |
Switch Style | Rocker |
Amps AC | 20 |
Color | White |
Voltage AC | 120 to 277 |
Locking | No |
Switch Function | Maintained |
Wiring Method | Back and Side |
Application Environment | Commercial |
Standards | NEMA: WD-1 and WD-6, ANSI: C-73, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057 |
Description/Special Features | Quiet Switch |
Rated HP | 1 |
Antimicrobial | No |
Description
20 Amp, 120/277 Volt, Decora Plus Rocker 3-Way AC Quiet Switch, Commercial Grade, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.