Shop All Wall Switches
Leviton
Wall Switch, 3-Way, 120/277V, 20A, Brn, Rockr
Mfr # 5623-2
Zoro # G4045834
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Switch Function Maintained
- Amps AC 20
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5623-2
- Zoro # G4045834
- UPC # 78477519202
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Length | 1.69 in |
Dimensions | 46 in H x 1.76 in W x 1.6 in D |
Description
20 Amp, 120/277 Volt, Decora Plus Rocker 3-Way AC Quiet Switch, Commercial Grade, Back and Side Wired, Self Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (RC10-6)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH97)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- LEVITON Switch Combo Qt Dplx Wht (05224-2WS)
- LEVITON Switch Res Tog Framed Wh (RS115-WCP)
- LEVITON Comm Switch 3/W 20A Brn (CS320-02S)
- LEVITON Wall Switch, Gray, Single Pole, 2 hp (A1221-GY)
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- LEVITON 15 amps Single Pole Toggle Switch White (01451-WCP)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Press (HBL1283I)
- Leviton Wall Switches