Shop All Wall Switches
Leviton
Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr
Mfr # 5693-2W
Zoro # G0274312
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Rocker
- Amps AC 15
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5693-2W
- Zoro # G0274312
- UPC # 078477789629
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Width | 1.8 in |
Switch Height | 2.6 in |
Overall Height | 4.1 in |
Description
Wall Switch, Color White, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Standards ANSI C-73, NEMA WD-6, NEMA WD-1, NOM 57, Rated V-2 Per UL 94, Strap Material Steel, Switch Style Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 30mm, 2 wire (XS630B1MAL10)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 200A, 250V AC (A2K200R)
- NVENT HOFFMAN Lock Kit, NOVAL Accessory, Steel (ACLSN12)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240H)
- LEVITON Switch Wht Rocker 3-Way (A5623-02W)
- LEVITON Switch Frm Tg 4/W 15A Wh (54504-02W)
- LEVITON Leviton Mfg R66-01755-0TS Light Almond Decora Triple Rocker Combination Switch (R66-01755-0TS)
- LEVITON Leviton 3829918 Decora White 600 watts Rocker Dimmer - Pack of 3 (3829918)
- LEVITON Switch Ltd 1P 20A Clear (01221-0LC)
- LEVITON Decora 3-Way WiFi Switch White (DAWSC-1RW)
- ZORO SELECT Wall Switch, 15A, Ivory, 3-Way Type, Rocker (9803I)
- Leviton Lighting Controls