Shop All Wall Switches
Leviton
Wall Switch, 1-Pole, Wiring Module, 20A, Red
Mfr # M1221-R
Zoro # G4044872
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 1-Pole
- Switch Function Maintained
- Switch Style Toggle
- Amps AC 20
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # M1221-R
- Zoro # G4044872
- UPC # 78477494363
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Height | 9.2500 in |
Length | 17.5630 in |
Details
Item | Wall Switch |
Switch Type | 1-Pole |
Switch Function | Maintained |
Switch Style | Toggle |
Amps AC | 20 |
Color | Red |
Voltage AC | 120 to 277 |
Locking | No |
Wiring Method | Wiring Module |
Application Environment | Commercial |
Standards | UL/NOM |
Description/Special Features | Lev-Lok Switch Used with Lev-Lok Module |
Rated HP | 1 |
Antimicrobial | No |
Application | Commercial Applications |
Description
20 Amp, 120 Volt, Lev-Lok Switch, Large Toggle, Quiet Single-Pole, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT)
- PANDUIT Cordless Cable Tie Gun, Std., 250 lb., SS (PBTMT)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 225A, 600V AC, Indicating (AJT225)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1051-0BB20-0AA0)
- LEVITON Switch Feed Thru Ivry (05410-00I)
- LEVITON Occupancy Sensor Wht (R02-IPS02-1LW)
- LEVITON Switch Frm Tg 4/W 15A Wh (54504-02W)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- LEVITON Leviton Mfg R04-GFNT1-0KE Outlet Gfci St 15A & 125V Black (9565367)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 2-Pole Switch (CSB220)
- Leviton Wall Switches