Shop All Toggle Switches
Leviton
Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht
Mfr # CS120-2W
Zoro # G4076713
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057
- Color White
- Height 10.5000 in
- Voltage 120/277 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS120-2W
- Zoro # G4076713
- UPC # 78477815748
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 10.5000 in |
Length | 17.2500 in |
Dimensions | 46 in H x 1.31 in W x 0.92 in D |
Description
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, - White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN88)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 100 ft Length, Orange, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDORA)
- DAYTON Current Sensing Relay, 5 to 50A, 24VAC (15V826)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON 30 Amps Ac 600Vac Manual Motor Switch (MS302-DS)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-SI)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Wht (CS315-2W)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2D1A)
- Leviton Toggle Switches