Shop All Toggle Switches
Leviton
Wall Switch, 1-Pole, Side, 120/277V, 20A, Brn
Mfr # CS120-2
Zoro # G4075408
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Switch Type 1-Pole
- Connection Side Wired
- Mounting Box
- Body Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS120-2
- Zoro # G4075408
- UPC # 78477815724
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 10.5000 in |
Length | 17.2500 in |
Dimensions | 46 in H x 1.31 in W x 0.92 in D |
Description
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, - Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Square Box (BB2-16T)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14BUC32BH)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: Yes (6EAX5)
- SWE-TECH 3C Surge Protector, Flat Rotating Plug, 6 Outlet, Black Horizontal Outlets, Plastic, Pwr Cord 10 foot (FWT51W1-12210)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw Ivory (1223-SI)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- LEVITON Toggle Switch 20A 120 277V Lcking Sw Iv (1221-2IL)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Wht (CS315-2W)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65186)
- Leviton Switches