Shop All Wall Switches
This Product is Discontinued
Leviton
Wall Switch, 1-Pole, Side, 120/277V, 15A, Wht (Discontinued)
Mfr # 5601-2W
Zoro # G4056352
This Product is Discontinued
Key Features
- Switch Type 1-Pole
- Switch Style Rocker
- Amps AC 15
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5601-2W
- Zoro # G4056352
- UPC # 78477517086
- Country of Origin United States
- Category Wall Switches
Details
Item | Wall Switch |
Switch Type | 1-Pole |
Switch Style | Rocker |
Amps AC | 15 |
Color | White |
Voltage AC | 120 to 277 |
Locking | No |
Switch Function | Maintained |
Wiring Method | Side |
Application Environment | General Purpose |
Standards | UL/CSA |
Description/Special Features | Quiet Switch |
Antimicrobial | No |
Rated HP | 1/2 |
Description
15 Amp, 120/277 Volt, Decora Rocker Single-Pole AC Quiet Switch, Residential Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.