Shop All Wall Switches
Leviton
Wall Switch, 1-Pole, Side, 120/277V, 15A, Wht
Mfr # 5601-2W
Zoro # G2594112
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type 1-Pole
- Switch Style Rocker
- Amps AC 15
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5601-2W
- Zoro # G2594112
- UPC # 078477517086
- Country of Origin Unknown
- Category Wall Switches
Details
Item | Wall Switch |
Switch Type | 1-Pole |
Switch Style | Rocker |
Amps AC | 15 |
Color | White |
Voltage AC | 120 to 277 |
Locking | No |
Switch Function | Maintained |
Wiring Method | Side |
Application Environment | General Purpose |
Description/Special Features | Quiet Switch |
Antimicrobial | No |
Rated HP | 1/2 |
Standards | UL/CSA |
Voltage Rating | 120-277 |
Description
Wall Switch, Color White, Switch Function Maintained, Switch Type 1-Pole, Voltage Rating 120-277, Wiring Method Side, Standards UL/CSA, Switch Style Rocker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Roller Lever, Rotary, SPDT, 5A @ 240V AC, Actuator Location: Side (D4C1620)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- PANDUIT DIN Rail Wiring Duct, Lead-Free PVC, 8.23" x 4.12" x 1' (6-Pack), Light Gray (DRD44LG6)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- LEVITON Switch Comm 3Way 15A Brn (CS315-002)
- LEVITON Leviton Mfg R66-01755-0TS Light Almond Decora Triple Rocker Combination Switch (R66-01755-0TS)
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- LEVITON Leviton Mfg S02-05224-WSP White Commercial Grade AC Quiet Duplex Combination Tog (S02-05224-WSP)
- LEVITON Dual Fan/Lght Contrl Wht (66DF-W)
- LEVITON Leviton Mfg Switch And Pilot Lighted Wh S04-05226-0WS (7017882)
- Leviton Wall Switches