Shop All Toggle Switches
Leviton
Wall Switch, 1-Pole, Side, 120/277V, 15A, Brn
Mfr # CS115-2
Zoro # G4028867
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057
- Height 10.5000 in
- Connection Side Wired
- Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CS115-2
- Zoro # G4028867
- UPC # 78477815526
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 10.5000 in |
Length | 17.2500 in |
Size | 46 H x 1.31 W x 0.92 D in |
Description
15 Amp, 120/277 Volt, Toggle Single-Pole Ac Quiet Switch, Commercial Grade, Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLKD004)
- LEGRAND Divided Tee, Ivory, Steel, Tees (V4015D)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1010C)
- PERLE SYSTEMS Dt-Lan-Cat.6+ Surge Protector (28810078)
- LEVITON Wall Swtch, 3-Position, Center Off, 20A, Blk (1257-L)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Ivry (CS315-2I)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-SI)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2D1A)
- Leviton Toggle Switches