Shop All Wall Switches
Leviton
Wall Switch, 1-Pole, 120/277V, 15A, Brown
Mfr # 5691-2
Zoro # G4053062
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 1-Pole
- Switch Style Rocker
- Switch Function Maintained
- Amps AC 15
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5691-2
- Zoro # G4053062
- UPC # 78477788974
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 1.62 in |
Length | 1.69 in |
Height | 4.19 in |
Dimensions | 4.06 in H x 1.76 in W x 1.42 in D |
Description
15 Amp, 120/277 Volt, Decora Plus Rocker Single-Pole AC Quiet Switch, Commercial Grade, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual overload reset push button, Harmony XB5, blue flush, 22mm, for 17...120 mm actuation distance (XB5AA861)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22LP)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYF-100)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- LEVITON Wall Switch, 3-Way, 120/277V, 20A, Wht, Rockr (5623-2W)
- LEVITON Iluminated Switch, 20A-120V, White, 1 Pole (5631-2W)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (M1221-W)
- LEVITON Switch Comm 3Way 15A Lta (CS315-2TS)
- LEVITON Decora Switch Ltgry 15A (05601-2GS)
- GORGEOUSGLOW Commercial Grade Tamper Resistant Duplex Outlet, White, 10PK (GO2739936)
- Leviton Lighting Controls