Shop All Toggle Switches
Leviton
Wall Switch, 1-Pole, 120/277V, 15A, Brown
Mfr # 1201-2
Zoro # G4062993
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Box
- Height 4.19 in
- Standards UL Fed Spec WS896E : File #E7458, UL Standard : UL20, CSA C22.2 No. 111 : File #152105, NEMA : WD-1 and WD-6, ANSI : C-73, NOM : 057, RoHS : Compliant
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 1201-2
- Zoro # G4062993
- UPC # 78477240564
- Country of Origin United States
- Category Toggle Switches
Dimensions
Height | 4.19 in |
Width | 1.62 in |
Length | 1.69 in |
Dimensions | 46 in H x 1.31 in W x 13 in D |
Description
15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- CB DISTRIBUTING 4016 2 ft. Cat6 Orange Snagless Patch Cable (ST2996374)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 15 ft. 2"L, 2.13"W (HBLPP15A)
- HUBBELL PREMISE WIRING Faceplate, 1 Port (SSF11)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-SW)
- LEVITON Toggle Switch 20A 277V 2 Pole Toggle Pilot Red (1222-7PR)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Ivory (S07-CS120-2IS)
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- LEVITON Toggle Switch 20A 120 277V 4Way Tgle Sw Ivory (1224-2I)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 20A 120/277V AC, Side Wired Only, Brown (CS120B)
- Leviton Switches